Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle
Mfr # 55VG38
Zoro # G6463257
original price:
$0.96
7% off
new price: $0.89
/ea
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG38
- Zoro # G6463257
- UPC # 848109006109
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 in |
Outside Width | 6 3/8 in |
Inside Height | 9 in |
Outside Height | 9 5/8 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 9 in, 9x6x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 6 3/8 in, Outside Height 9 5/8 in, 9 3/8x6 3/8x9 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- BRADY M21 Series and BMP51 Printer Accessory, Portable Printer Softcase (BMP-SC-1)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- UPUNCH Time Clock Cards for uPunch HN4000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCL2050)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle (11R222)
- Zoro Select Shipping Cartons