Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle
Mfr # 11K606
Zoro # G4285757
original price:
$0.60
20% off
Sold in multiples of 25 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K606
- Zoro # G4285757
- UPC # 812578007257
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 8 3/8 in |
Outside Height | 6 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Inside Height 6 in, 8x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 8 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- TRICORBRAUN 100 cc Clear PET Plastic Round Packer Bottle 38-400 Neck Finish (022083)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (11K589)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle (22XK42)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- Zoro Select Shipping & Moving Boxes