Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle
Mfr # 11K596
Zoro # G3067690
product price: $0.63
/ea
Sold in multiples of 25 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K596
- Zoro # G3067690
- UPC # 812578002528
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Inside Depth | 5" |
Outside Length | 7 3/8 in |
Outside Width | 7 3/8 in |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 5 in, 7x7x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 5 5/8 in, 7 3/8x7 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- Zoro Select Shipping Cartons