Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle
Mfr # 11K594
Zoro # G3067709
original price:
$0.75
14% off
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K594
- Zoro # G3067709
- UPC # 841436071536
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 6 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Width | 6 3/8 in |
Outside Length | 7 3/8 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 6 in, Inside Height 6 in, 7x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 7 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- ZORO SELECT Long Corrugated Boxes, 34" x 10" x 6", Kraft, 10/Bundle (493T61)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 20", Kraft, 10/Bundle (10Y730)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle (11A708)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- Zoro Select Shipping & Moving Boxes