Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle
Mfr # 11K579
Zoro # G4784543
product price: $0.39
/ea
Sold in multiples of 25 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K579
- Zoro # G4784543
- UPC # 812578007226
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 4" |
Outside Width | 4 3/8 in |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Length | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 4 in, 4x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 4 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Blank Tag Green, Pk25 (RPT158)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 48", Kraft, 20/Bundle (55VG42)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- PARTNERS BRAND Double Wall Boxes, 36" x 18" x 12", Kraft, 10/Bundle (HD361812DW)
- Zoro Select Shipping Cartons