Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 36" x 12", Kraft, 10/Bundle
Mfr # 493U54
Zoro # G1608160
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$129.90
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Inside Width 36 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 493U54
- Zoro # G1608160
- UPC # 812578006847
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Length | 36 3/8 in |
Outside Width | 36 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 12 in, 36x36x12 in Inside LxWxH, 32 ECT, Outside Length 36 3/8 in, Outside Width 36 3/8 in, Outside Height 12 5/8 in, 36 3/8x36 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FDT5312712NFMT)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", White, 25/Bundle (22XL68)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 20", Kraft, 10/Bundle (11G154)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- Zoro Select Shipping & Moving Boxes