Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle
Mfr # 55VJ56
Zoro # G6460134
Sold in multiples of 15 for $134.25
Item requires special delivery charges. A $1.86 per item surcharge will be applied.
$134.25
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VJ56
- Zoro # G6460134
- UPC # 841436008983
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 30 in |
Outside Length | 36 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 30 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 30 in, Inside Height 12 in, 36x30x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 30 3/8 in, Outside Height 12 5/8 in, 36 3/8x30 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 8, 1Lb, PK5200 (15750)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- ZORO SELECT Corrugated Boxes, 24" x 10" x 12", Kraft, 25/Bundle (55VH78)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 12", Kraft, 25/Bundle (55VG75)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- BOX PACKAGING Heavy Duty Double Wall Cardboard Corrugated Boxes, 40"L x 30"W x 30"H, Kraft (HD403030DW)
- Zoro Select Shipping & Moving Boxes