Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 18" x 12", Kraft, 15/Bundle
Mfr # 11G180
Zoro # G9073967
original price:
$4.74
12% off
new price: $4.15
/ea
Sold in multiples of 15 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Inside Width 18 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11G180
- Zoro # G9073967
- UPC # 812578006786
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 18 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 36 3/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 18 in, Inside Height 12 in, 36x18x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 18 3/8 in, Outside Height 12 5/8 in, 36 3/8x18 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- 5IVE STAR GEAR Ranger Handbook (7045)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33325)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 10", Kraft, 25/Bundle (11A703)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 18 in L x 16 in W x 6 in H, Corrugate, Color: Kraft (11R418)
- Zoro Select Shipping Cartons