Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle
Mfr # 11G179
Zoro # G6192103
original price:
$4.61
18% off
Sold in multiples of 15 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11G179
- Zoro # G6192103
- UPC # 812578006779
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Height | 16 5/8 in |
Inside Height | 16 in |
Outside Length | 36 3/8 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 36 in, Inside Width 16 in, Inside Height 16 in, 36x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 36 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Acrylic, Quart, Gloss (30009)
- US CARGO CONTROL Moving Blankets- Multi Mover 12-Pack, 75-80 lbs./dozen (MBMULTI75-12PK)
- LEARNING RESOURCES Calculator Storage Pocket Chart, Color: Red (0056)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 25", Kraft, 10/Bundle (11G148)
- Zoro Select Shipping Cartons