Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle
Mfr # 55VJ30
Zoro # G6442223
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 31 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VJ30
- Zoro # G6442223
- UPC # 848109006796
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 31 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Outside Length | 31 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 31 in, Inside Width 16 in, Inside Height 9 in, 31x16x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 31 3/8 in, Outside Width 16 3/8 in, Outside Height 9 5/8 in, 31 3/8x16 3/8x9 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Farm White QT. (280105)
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- MATTEL Dos Card Game (FRM36)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 9", Kraft, 25/Bundle (55VH29)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- Zoro Select Shipping & Moving Boxes