Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle
Mfr # 493T58
Zoro # G1605963
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 493T58
- Zoro # G1605963
- UPC # 841436072519
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 14 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Width | 14 3/8 in |
Outside Length | 30 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 30 in, Inside Width 14 in, Inside Height 7 in, 30x14x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 14 3/8 in, Outside Height 7 5/8 in, 30 3/8x14 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Orange Tape, 1" W (224BOPX)
- EDUCATIONAL INSIGHTS Math Whiz Elec Flash Card Game, Ages 6 Up, Multi (EII8899)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- JUNIOR LEARNING Nouns Flashcards (JL214)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle (55VH93)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM69)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- Zoro Select Shipping & Moving Boxes