Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle
Mfr # 55VG02
Zoro # G6442187
original price:
$0.40
10% off
Sold in multiples of 25 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG02
- Zoro # G6442187
- UPC # 848109005836
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 3 in |
Inside Width | 3 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Length | 3 3/8 in |
Outside Width | 3 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 3 in, Inside Width 3 in, Inside Height 3 in, 3x3x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 3 3/8 in, Outside Width 3 3/8 in, Outside Height 3 5/8 in, 3 3/8x3 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- RDW 3-Part Padded Large Take-Out/Delivery Guest Checks, 250 Count, PK8 (3168PAD)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30033)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 25", Kraft, 10/Bundle (493U26)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- Zoro Select Shipping & Moving Boxes