Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle
Mfr # 11G153
Zoro # G3080205
original price:
$4.56
8% off
new price: $4.19
/ea
Sold in multiples of 15 for $62.85
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Product Information
- Brand Zoro Select
- MFR # 11G153
- Zoro # G3080205
- UPC # 841436072489
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 29 in |
Inside Width | 17 in |
Inside Depth | 15" |
Outside Width | 17 3/8 in |
Inside Height | 15 in |
Outside Height | 15 5/8 in |
Outside Length | 29 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 29 in, Inside Width 17 in, Inside Height 15 in, 29x17x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 29 3/8 in, Outside Width 17 3/8 in, Outside Height 15 5/8 in, 29 3/8x17 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle (55VH35)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- GLOBAL EQUIPMENT Global Industrial„¢ Inventory Control Cone W/ Dry Erase Decals, Purple (Purple-DE)
- Zoro Select Shipping & Moving Boxes