Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle
Mfr # 493U41
Zoro # G1607521
original price:
$15.79
5% off
new price: $14.89
/ea
Sold in multiples of 5 for $74.45
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 28 in
- Inside Depth 28"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 493U41
- Zoro # G1607521
- UPC # 812578006427
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Inside Depth | 28" |
Outside Width | 28 3/8 in |
Outside Length | 28 3/8 in |
Outside Height | 28 5/8 in |
Inside Height | 28 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 28 in, 28x28x28 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 28 5/8 in, 28 3/8x28 3/8x28 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle (11R270)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 25", Kraft, 5/Bundle (11G169)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- Zoro Select Shipping Cartons