Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle
Mfr # 493U38
Zoro # G1606261
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 493U38
- Zoro # G1606261
- UPC # 841436072434
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 18 in |
Inside Depth | 18" |
Outside Length | 28 3/8 in |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 18 in, Inside Height 18 in, 28x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 28 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 16 in (266C)
- SAKURA Cray-Pas Junior Artist Oil Pastels, Assorted Colors, 12PK (XEP12)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle (22XK77)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- Zoro Select Shipping Cartons