Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 16" x 10", Kraft, 20/Bundle
Mfr # 11G142
Zoro # G3080290
product price: $3.89
/ea
Sold in multiples of 20 for $77.80
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11G142
- Zoro # G3080290
- UPC # 841436049108
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 16 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Length | 28 3/8 in |
Inside Height | 10 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 16 in, Inside Height 10 in, 28x16x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 16 3/8 in, Outside Height 10 5/8 in, 28 3/8x16 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- INNOSEAL Innoseal Original Refill, 84 Sets of Tape and Paper, Multi Color (15944)
- PACON UCreate Poly Cover Sketch Book, 43 lb Cover Paper Stock, Black Cover, 75 Sheets per Book, 12x9 Sheet (PCAR37088)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 10", Kraft, 15/Bundle (493T92)
- ZORO SELECT Long Corrugated Boxes, 14" x 7" x 7", Kraft, 25/Bundle (11R223)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- Zoro Select Shipping & Moving Boxes