Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 14" x 14", Kraft, 20/Bundle
Mfr # 22XL36
Zoro # G2975080
Sold in multiples of 20 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 22XL36
- Zoro # G2975080
- UPC # 841436088756
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 14 in |
Inside Depth | 14" |
Outside Length | 28 3/8 in |
Inside Height | 14 in |
Outside Width | 14 3/8 in |
Outside Height | 14 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 14 in, Inside Height 14 in, 28x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 28 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- SPARCO Paper, Copy, 20#, 8.5X11, Ivory Pk (SPR05127)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- ZORO SELECT Shipping Carton, Kraft, 24 In. L, 6 In. W (11R247)
- Zoro Select Shipping & Moving Boxes