Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle
Mfr # 11G140
Zoro # G3080318
product price: $15.85
/ea
Sold in multiples of 5 for $79.25
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 27"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Product Information
- Brand Zoro Select
- MFR # 11G140
- Zoro # G3080318
- UPC # 812578006342
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 27 in |
Inside Width | 27 in |
Inside Depth | 27" |
Inside Height | 27 in |
Outside Length | 27 3/8 in |
Outside Height | 27 5/8 in |
Outside Width | 27 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 27 in, Inside Width 27 in, Inside Height 27 in, 27x27x27 in Inside LxWxH, 32 ECT, RSC, Outside Length 27 3/8 in, Outside Width 27 3/8 in, Outside Height 27 5/8 in, 27 3/8x27 3/8x27 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- STANLEY ORGNZR BLK/YLW 10COMPART (STST14710)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 8 x 8 Case of 1000 Bags, 1000PK (ZF-003C)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Corrugated Boxes, 12 3/4" x 12 3/4" x 13 1/2", Kraft, 25/Bundle (22XK90)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 60", Kraft, 25/Bundle (11R275)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 10", Kraft, 25/Bundle (55VG57)
- Zoro Select Shipping & Moving Boxes