Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle
Mfr # 493U31
Zoro # G1606155
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 493U31
- Zoro # G1606155
- UPC # 812578006281
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 18 in |
Inside Depth | 16" |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 18 in, Inside Height 16 in, 26x18x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 18 3/8 in, Outside Height 16 5/8 in, 26 3/8x18 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 6 x 6 x 4 Cardboard Corrugated Boxes (BS060604)
- MARKAL Lumber Crayon, Large Tip, Pink Lightning Color Family, Clay, 12 PK (82645)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (6427)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle (11A708)
- Zoro Select Shipping & Moving Boxes