Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 15" x 12", Kraft, 20/Bundle
Mfr # 11G124
Zoro # G3080467
original price:
$3.64
6% off
new price: $3.39
/ea
Sold in multiples of 20 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 26 in
- Inside Width 15 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11G124
- Zoro # G3080467
- UPC # 841436071260
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 15 in |
Inside Depth | 12" |
Outside Length | 26 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 15 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 15 in, Inside Height 12 in, 26x15x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 15 3/8 in, Outside Height 12 5/8 in, 26 3/8x15 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- TOPS Employee Record File Folders, PK20 (3287)
- ZORO SELECT Double Wall Corrugated Boxes, 58" x 41" x 45", Kraft, 1/Bundle (3EVU6)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (55VG51)
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- Zoro Select Shipping & Moving Boxes