Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle
Mfr # 22XL32
Zoro # G2975117
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 25 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL32
- Zoro # G2975117
- UPC # 841436088718
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 25 in |
Inside Width | 25 in |
Inside Depth | 12" |
Outside Width | 25 3/8 in |
Outside Length | 25 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 25 in, Inside Width 25 in, Inside Height 12 in, 25x25x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 25 3/8 in, Outside Width 25 3/8 in, Outside Height 12 5/8 in, 25 3/8x25 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- ENCORE PACKAGING Front Action Sealer, Traditional, 3/4" (EP-1250-34)
- HART PUZZLES Nashville by Kate Ward Thacker (HP229)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle (22XL29)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 9 1/2", Kraft, 25/Bundle (22XK30)
- Zoro Select Shipping & Moving Boxes