Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 28" Kraft, 10/Bundle
Mfr # 55VH90
Zoro # G6441277
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
Item requires special delivery charges. A $7.00 per item surcharge will be applied.
$81.90
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 24 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH90
- Zoro # G6441277
- UPC # 841436076920
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Height | 28 in |
Outside Height | 28 5/8 in |
Outside Length | 24 3/8 in |
Outside Width | 24 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 28 in, 24x24x28 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 28 5/8 in, 24 3/8x24 3/8x28 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/2" x 41 1/2" x 5", Kraft, 5/Bundle (55VJ84)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- Zoro Select Shipping & Moving Boxes