Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle
Mfr # 22XL79
Zoro # G2974679
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL79
- Zoro # G2974679
- UPC # 841436072281
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Width | 24 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 24 in |
Outside Height | 24 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Features | Corrugated |
Description
Shipping Box, Box Style Cube, White, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 24 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- EPE USA iMac 27in Shipping Box (GC-X8IB-7YLI)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", White, 25/Bundle (22XL92)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", White, 10/Bundle (22XL77)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle (55VH66)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- Zoro Select Shipping & Moving Boxes