Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle
Mfr # 493U23
Zoro # G1606060
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 493U23
- Zoro # G1606060
- UPC # 812578006144
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Inside Height | 24 in |
Outside Length | 24 3/8 in |
Outside Width | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 24 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- BOSTITCH Stanley Bostitch BOS-SB38HD-1M Heavy-Duty Staples for B380HD-Blk Auto 180 Stapler 1 000-Box (BOS-SB38HD-1M)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 24", Kraft, 5/Bundle (493U53)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 18", Kraft, 10/Bundle (55VJ55)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- Zoro Select Shipping Cartons