Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle
Mfr # 493U20
Zoro # G1606033
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 493U20
- Zoro # G1606033
- UPC # 812578006113
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 16" |
Outside Width | 24 3/8 in |
Outside Height | 16 5/8 in |
Inside Height | 16 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 16 in, 24x24x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 16 5/8 in, 24 3/8x24 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNH4)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- ZORO SELECT Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle (11G179)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Shipping Box, 18x16x14 in (55NM84)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- THE PACKAGING WHOLESALERS 18 x 14 x 12 Cardboard Corrugated Boxes (BS181412)
- Zoro Select Shipping Cartons