Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle
Mfr # 55VH86
Zoro # G6441085
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH86
- Zoro # G6441085
- UPC # 848109054445
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Outside Width | 18 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 36 in |
Outside Height | 36 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 36 in, 24x18x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 18 3/8 in, Outside Height 36 5/8 in, 24 3/8x18 3/8x36 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 14"L x 8"W x 4"H, Kraft (1484)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- ZORO SELECT Tall Corrugated Boxes, 22" x 22" x 36", Kraft, 10/Bundle (10Y732)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- Zoro Select Shipping Cartons