Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle
Mfr # 22XL31
Zoro # G2975126
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Product Information
- Brand Zoro Select
- MFR # 22XL31
- Zoro # G2975126
- UPC # 812578006007
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 24" |
Outside Width | 18 3/8 in |
Outside Height | 24 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 24 in, 24x18x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 18 3/8 in, Outside Height 24 5/8 in, 24 3/8x18 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- Zoro Select Shipping & Moving Boxes