Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle
Mfr # 493U02
Zoro # G1607320
original price:
$2.65
6% off
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 16 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 493U02
- Zoro # G1607320
- UPC # 812578005901
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Inside Depth | 12" |
Outside Length | 24 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 12 in, 24x16x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 16 3/8 in, Outside Height 12 5/8 in, 24 3/8x16 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T220420-S (220) DURABrite Ultra Ink, Yellow (T220420-S)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- ZORO SELECT Dunnage Bag 48" x 36" 28 mil, Includes Air Valve (2GWN2)
- INTERNATIONAL PAPER HP Papers Premium32 85x11 Laser Copy Multipurpose Paper White, 500PK (HEW113100)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle (11R357)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8", White, 50/Bundle (MRX6X)
- Zoro Select Shipping & Moving Boxes