Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle
Mfr # 22XL28
Zoro # G2975150
product price: $2.59
/ea
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 22XL28
- Zoro # G2975150
- UPC # 841436087940
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 15 in |
Inside Depth | 15" |
Inside Height | 15 in |
Outside Height | 15 5/8 in |
Outside Width | 15 3/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 15 in, Inside Height 15 in, 24x15x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 15 3/8 in, Outside Height 15 5/8 in, 24 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/Yellow (TZEFX631)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- Zoro Select Shipping & Moving Boxes