Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle
Mfr # 22XL27
Zoro # G2975169
Sold in multiples of 20 for $47.80
$47.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 15 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 22XL27
- Zoro # G2975169
- UPC # 841436087933
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 15 in |
Inside Depth | 12" |
Outside Width | 15 3/8 in |
Outside Height | 12 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 15 in, Inside Height 12 in, 24x15x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 15 3/8 in, Outside Height 12 5/8 in, 24 3/8x15 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (5CNH2)
- MARSH Marsh® Oil Boards, 6" x 20", Tan, 785/Case (STOB0620)
- TAPE LOGIC Tape Logic® Climate Labels, " "Refrigerate Upon Arrival", 2" x 3", Fluorescent Green, 500/Roll (DL1327)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- ZORO SELECT ECT32 24 x 14 x 14 RSC, 24x14x14 in (60YP93)
- ZORO SELECT Carton Box Sizer, Silver, Steel/Plastic (5NWA5)
- Zoro Select Shipping & Moving Boxes