Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle
Mfr # 55VH80
Zoro # G6462645
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH80
- Zoro # G6462645
- UPC # 841436007719
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Inside Height | 16 in |
Outside Length | 24 3/8 in |
Outside Height | 16 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 16 in, 24x12x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 12 3/8 in, Outside Height 16 5/8 in, 24 3/8x12 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Perfect Fit Backpack, Adjustable, 13"x9"x19", Black/Red (SML515311073)
- G2 Pen, Gel, G2, Ultra Fine, Be, PK24 (31278BD)
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/8" x 24" x 175', White, 1/Each (FD1824)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- PARTNERS BRAND Triple Wall Boxes, 16" x 16" x 16", Kraft, 5/Bundle (HD161616TW)
- Zoro Select Shipping & Moving Boxes