Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle
Mfr # 22XL25
Zoro # G2975187
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL25
- Zoro # G2975187
- UPC # 841436087926
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 30" |
Outside Width | 22 3/8 in |
Inside Height | 30 in |
Outside Length | 22 3/8 in |
Outside Height | 30 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 30 in, 22x22x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 22 3/8 in, Outside Height 30 5/8 in, 22 3/8x22 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DGW2)
- DOUBLE A Paper, Copy, Double-A 10PK (DAA851120)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle (493U21)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 12", Kraft, 10/Bundle (22XM47)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 16.375inx 16.375in x 16in Inside Dimensions (BLUECOOLER-15")
- Zoro Select Shipping & Moving Boxes