Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle
Mfr # 493U59
Zoro # G1607433
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Product Information
- Brand Zoro Select
- MFR # 493U59
- Zoro # G1607433
- UPC # 841436087919
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 20 in |
Inside Depth | 14" |
Outside Height | 14 5/8 in |
Outside Length | 22 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 14 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 20 in, Inside Height 14 in, 22x20x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 20 3/8 in, Outside Height 14 5/8 in, 22 3/8x20 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (CQT 202)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 35 x 23, Natural Surface, Black Frame (2880U00-01)
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 16 In. W (11A771)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 14", Kraft, 20/Bundle (11A768)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- Zoro Select Shipping Cartons