Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 18" x 10", Kraft, 20/Bundle
Mfr # 55VH72
Zoro # G6460082
original price:
$3.63
10% off
Sold in multiples of 20 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH72
- Zoro # G6460082
- UPC # 848109006444
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 18 in |
Outside Width | 18 3/8 in |
Outside Length | 22 3/8 in |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 18 in, Inside Height 10 in, 22x18x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 18 3/8 in, Outside Height 10 5/8 in, 22 3/8x18 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft (03-0253-014S)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Long Corrugated Boxes, 48" x 10" x 10", Kraft, 20/Bundle (55VJ68)
- ZORO SELECT Shipping Box, 20x10x10 in (55VH54)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- Zoro Select Shipping Cartons