Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle
Mfr # 55VH66
Zoro # G6461516
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH66
- Zoro # G6461516
- UPC # 841436090704
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 12 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 22 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 12 in, Inside Height 8 in, 22x12x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 22 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gold Glitter, 1 lb. (DC492)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- Zoro Select Shipping Cartons