Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle
Mfr # 10Y712
Zoro # G5140904
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 10Y712
- Zoro # G5140904
- UPC # 812578005482
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 21 in |
Inside Width | 14 in |
Inside Depth | 14" |
Outside Width | 14 3/8 in |
Inside Height | 14 in |
Outside Height | 14 5/8 in |
Outside Length | 21 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 21 in, Inside Width 14 in, Inside Height 14 in, 21x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 21 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 21 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Maprail End Stop, 2" (ES-2)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 14", Kraft, 20/Bundle (11A768)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 16 In. W (11A771)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- Zoro Select Shipping & Moving Boxes