Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle
Mfr # 22XL20
Zoro # G2975239
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL20
- Zoro # G2975239
- UPC # 841436072069
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 30" |
Outside Width | 20 3/8 in |
Inside Height | 30 in |
Outside Height | 30 5/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 30 in, 20x20x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 30 5/8 in, 20 3/8x20 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- OKI DATA OKIDATA 52104001 Dot Matrix Ribbon Cartridge - Black (52104001)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 14", Kraft, 25/Bundle (22XK86)
- ZORO SELECT Heavy-Duty Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VM27)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- PARTNERS BRAND Heavy-Duty Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (HD17116)
- Zoro Select Shipping & Moving Boxes