Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 18" x 8", Kraft, 25/Bundle
Mfr # 493U63
Zoro # G1608194
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 493U63
- Zoro # G1608194
- UPC # 841436048811
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 18 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Length | 20 3/8 in |
Outside Width | 18 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 8 in, 20x18x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 18 3/8 in, Outside Height 8 5/8 in, 20 3/8x18 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Book, 80 Sheets, Fabrikoid Yellow Cover (370F-LG)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle (49K005)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- Zoro Select Shipping & Moving Boxes