Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle
Mfr # 11A805
Zoro # G3095246
original price:
$3.97
10% off
new price: $3.55
/ea
Sold in multiples of 15 for $53.25
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Product Information
- Brand Zoro Select
- MFR # 11A805
- Zoro # G3095246
- UPC # 841436019293
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 18 in |
Inside Depth | 18" |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 18 in, 20x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 20 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (3CUA2)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- Zoro Select Shipping Cartons