Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 18" x 14", Kraft, 10/Bundle
Mfr # 493U65
Zoro # G1608133
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 493U65
- Zoro # G1608133
- UPC # 841436072021
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 18 in |
Inside Depth | 14" |
Outside Length | 20 3/8 in |
Inside Height | 14 in |
Outside Width | 18 3/8 in |
Outside Height | 14 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 14 in, 20x18x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 18 3/8 in, Outside Height 14 5/8 in, 20 3/8x18 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- NIFTY PRODUCTS Steel Strapping Coil, 1/2"x200ft. (SST12)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- Zoro Select Shipping & Moving Boxes