Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 15" x 15", Kraft, 20/Bundle
Mfr # 11A796
Zoro # G3095316
product price: $2.49
/ea
Sold in multiples of 20 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A796
- Zoro # G3095316
- UPC # 812578005215
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 15 in |
Inside Depth | 15" |
Outside Length | 20 3/8 in |
Inside Height | 15 in |
Outside Height | 15 5/8 in |
Outside Width | 15 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 15 in, Inside Height 15 in, 20x15x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 15 3/8 in, Outside Height 15 5/8 in, 20 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- FROGGY'S FOG 2 oz. HOLIDAY SPICE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOLI)
- ZORO SELECT Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle (11G193)
- ZORO SELECT Multidepth Shipping Carton, 30 In. L (3EXR6)
- ZORO SELECT Corrugated Boxes, 15" x 13" x 7", Kraft, 25/Bundle (11R378)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- ZORO SELECT Corrugated Boxes, 13 1/2" x 13 1/2 x 7 1/2", Kraft, 25/Bundle (22XK59)
- Zoro Select Shipping & Moving Boxes