Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle
Mfr # 22XL14
Zoro # G2975290
original price:
$3.23
13% off
Sold in multiples of 20 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 22XL14
- Zoro # G2975290
- UPC # 841436087810
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 16" |
Outside Length | 20 3/8 in |
Outside Height | 16 5/8 in |
Inside Height | 16 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 16 in, 20x14x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 14 3/8 in, Outside Height 16 5/8 in, 20 3/8x14 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Plug, Clutch (273748)
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- MILWAUKEE TOOL 2PK INKZALL Silver/Gold Metallic Fine Point Marker (48-22-3123)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 16", Kraft, 10/Bundle (493T94)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle (493U31)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT Multidepth Shipping Carton, 30 In. L (3EXR6)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- Zoro Select Shipping Cartons