Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle
Mfr # 55VH56
Zoro # G6460773
product price: $1.45
/ea
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH56
- Zoro # G6460773
- UPC # 841436007573
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Outside Height | 16 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 16 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 16 in, 20x12x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 16 5/8 in, 20 3/8x12 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- Zoro Select Shipping & Moving Boxes