Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle
Mfr # 11A780
Zoro # G3095401
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Depth 28"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A780
- Zoro # G3095401
- UPC # 812578005000
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Depth | 28" |
Inside Height | 28 in |
Outside Width | 18 3/8 in |
Outside Height | 28 5/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 28 in, 18x18x28 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 28 5/8 in, 18 3/8x18 3/8x28 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- ZORO SELECT 6" x 4" Vacuum Sealer Bags, 3 mil, Clear (3CUC7)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- CREATIVITY STREET Colossal Stems, Assorted, PK150 (PAC7180-01)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 28", Kraft, 10/Bundle (22XL19)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- ZORO SELECT ECT32 22 x 18 x 16 RSC, 22x18x16 in (60YP92)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- Zoro Select Shipping Cartons