Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle
Mfr # 11A766
Zoro # G7492387
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A766
- Zoro # G7492387
- UPC # 812578004775
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Width | 14 3/8 in |
Outside Length | 18 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 10 in, 18x14x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 18 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT Multi-Depth Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ57)
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 10", Kraft, 20/Bundle (10Y742)
- ZORO SELECT Shipping Carton, Kraft, 12 In. W, 24 In. L (10Y735)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 3", White, 50/Bundle (M843)
- Zoro Select Shipping & Moving Boxes