Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle
Mfr # 22XL11
Zoro # G2975327
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Width 13 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 22XL11
- Zoro # G2975327
- UPC # 841436087711
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 13 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 18 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 13 in, Inside Height 12 in, 18x13x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 13 3/8 in, Outside Height 12 5/8 in, 18 3/8x13 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER For Brother CBDR420 DCP Series Drum Unit - Compatible (CBDR420)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- PARTNERS BRAND Telescoping Inner Boxes, 12" x 4" x 48", Kraft, 15/Bundle (T12448INNER)
- Zoro Select Shipping & Moving Boxes