Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle
Mfr # 22XL71
Zoro # G2974749
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL71
- Zoro # G2974749
- UPC # 841436016261
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 6 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 6 in, 18x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 18 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- TORBAL Bench Scale, 6000g/15 lb., Digital (BA6U)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", White, 25/Bundle (22XL46)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 10", Kraft, 25/Bundle (11R295)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- Zoro Select Shipping Cartons