Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 12" x 12", White, 25/Bundle
Mfr # 22XL68
Zoro # G2974776
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL68
- Zoro # G2974776
- UPC # 812578004713
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Features | Corrugated |
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 12 in, 18x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 18 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- ARCHITECTURAL MAILBOXES Oasis Locking Post Mount Drop Box Black (5103B)
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13 1/4" x 10 1/4" x 12", Kraft, 25/Bundle (22XN13)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle (55VM57)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- Zoro Select Shipping & Moving Boxes