Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle
Mfr # 11R407
Zoro # G6214896
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 11R407
- Zoro # G6214896
- UPC # 812578004652
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 10 in |
Inside Depth | 8" |
Outside Width | 10 3/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 10 in, Inside Height 8 in, 18x10x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 18 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Bouncing River Stone (G2126)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- MATTEL Rockem Sockem Robot Game (CCX97)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 8", Kraft, 25/Bundle (11R315)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (55VH02)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- Zoro Select Shipping & Moving Boxes