Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle
Mfr # 11R413
Zoro # G5140983
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R413
- Zoro # G5140983
- UPC # 812578005048
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 1/2 in |
Inside Width | 12 1/2 in |
Inside Depth | 9" |
Inside Height | 9 in |
Outside Length | 18 5/8 in |
Outside Width | 12 7/8 in |
Outside Height | 9 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 1/2 in, Inside Width 12 1/2 in, Inside Height 9 in, 18 1/2x12 1/2x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/8 in, Outside Width 12 7/8 in, Outside Height 9 5/8 in, 18 5/8x12 7/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 5Tab, Buff 36PK (AVE11501)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- ZORO SELECT Heavy-Duty Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM19)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 8", Kraft, 25/Bundle (11R239)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 4", Kraft, 25/Bundle (11K635)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- Zoro Select Shipping Cartons